Upflow and Horizontal Left 5 Tons Two-Stage Gas 3/4 hp 120000 BTU Furnace
XL95 Series Upflow and Horizontal Left 5 Tons Two-Stage Gas 3/4 hp 120000 BTU Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12.9
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- CSA Certified:
- CSA 2.3
- Collection:
- XL95 Series
- Condensing:
- Yes
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in