3.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
XR13 Series 3.5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Full side louvered panels protect your investment
- Baked-on powder paint resists rust
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Sound insulator
- Efficient and economical performance
- Cleaner, healthier indoor air
Documents
Specifications
- AMP:
- 22
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- CFM:
- 4170 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XR13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 38-7/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 80 oz
- Height:
- 34-2/5 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 4170 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 835
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 172 lb
- Width:
- 35-1/10 in