4 Ton - 13 SEER - Air Conditioner - 460V - Three Phase - R-410A
XR13 Series 4 Ton - 13 SEER - Air Conditioner - 460V - Three Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climatuff™ compressor
- Spine Fin™ outdoor coil
- Full side louvered panels protect your investment
- Baked-on powder paint resists rust
- Unique DuraTuff™ non-corrosive base pan
- Quick-Sess cabinet with full coil protection
- Sound insulator
- Efficient and economical performance
- Cleaner, healthier indoor air
Specifications
- AMP:
- 8.4
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 3950 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XR13 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79 dB
- Depth:
- 34 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 96 oz
- Height:
- 29 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3950 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 460V
- Weight:
- 156 lb
- Width:
- 37 in