2 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
XR15 2 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- The XR15 has a SEER2 rating of 15.6 and HSPF2 up to 8.1, which makes it a great choice for an energy efficient home
- Trane products are put through 16 weeks of extreme testing
- If they don't pass our tests, they don't go into production
- Every heat pump is built to provide total comfort you can rely on
- Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
- Our heat pump primarily heats your home and your furnace steps in when the weather gets too cold
- Together, they offer you reliable comfort that could lower your energy costs
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 2980 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XR15
- Compressor Stages:
- Single Stage
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 71 dB
- Depth:
- 30 in
- EER2:
- 12.6
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 96 oz
- HSPF:
- 9.5
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 33 in
- Horsepower:
- 1/8 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2980 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 33 in