This product requires certification to purchase.

3 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Trane

XR15 3 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR5036N1000A
  • Item #9911884
  • Manufacturer Part #4TWR5036N1000A
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XR15 3 Ton - up to 16.0 SEER2 / 8.1 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR5036N1000A
  • Item #9911884
  • Manufacturer Part #4TWR5036N1000A
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The XR15 has a SEER2 rating of 15.6 and HSPF2 up to 8.1, which makes it a great choice for an energy efficient home
  • Trane products are put through 16 weeks of extreme testing
  • If they don't pass our tests, they don't go into production
  • Every heat pump is built to provide total comfort you can rely on
  • Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
  • Our heat pump primarily heats your home and your furnace steps in when the weather gets too cold
  • Together, they offer you reliable comfort that could lower your energy costs
  • Requires Certification
  • Green


Specifications

AMP:
18
Application:
Residential
Auto Switching Heat:
Yes
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
4275 ft3/min
Coil Type:
Spine Fin
Collection:
XR15
Compressor Stages:
Single Stage
Compressor Type:
Climatuff™
Decibel Rating (dB):
70 dB
Depth:
34 in
EER2:
12.6
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
128 oz
HSPF:
9.5
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
37 in
Horsepower:
1/8 hp
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
4275 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
199 lb
Width:
37 in