4 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V
XR15 Series 4 Ton - 15 SEER - Side Discharge Air Conditioner - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- Small footprint for tight spaces
- Climatuff™ compressor
- Duratuff™ plate fin coil
- Weatherguard™ zinc coasted fasteners
- Integrated fan system with leading edge swept blade design
- Super durable power-paint finish
- Assembled in USA
- Unique design
- Cleaner, healthier indoor air
-
Green
Specifications
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- XR15 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Climatuff™
- Decibel Rating (dB):
- 73 dB
- Depth:
- 18 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 5 oz
- Height:
- 43 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 239 lb
- Width:
- 47 in