This product requires certification to purchase.

This product has been replaced by

Trane 17 SEER R-410A Split System Heat Pump
Trane 17 SEER R-410A Split System Heat Pump
Manufacturer Part #4TWR7036B1000D
You last purchased this on
 
Trane

XR17

  • Fast #
  • Part #T4TWR7036B1000C
  • Item #7016171
  • Manufacturer Part #4TWR7036B1000C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Trane 17 SEER R-410A Split System Heat Pump
Trane 17 SEER R-410A Split System Heat Pump
Manufacturer Part #4TWR7036B1000D
Trane

XR17

  • Fast #
  • Part #T4TWR7036B1000C
  • Item #7016171
  • Manufacturer Part #4TWR7036B1000C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
21, 15.3, 83, 0.74
Auto Switching Heat:
No
BTU:
36000
Coil Type:
Spine Fin
Collection:
XR17
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34-1/4 in
Energy Star Compliant:
No
Height:
41-1/8 in
Horsepower:
1/8 hp
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in