21 in. 100000 BTU 80% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace
XR80 21 in. 100000 BTU 80% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Natural or Propane Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11.6
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- CSA Certified:
- CSA 2.3
- Collection:
- XR80
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Right
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Fuel Type:
- Natural Gas, Propane
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in