This product requires certification to purchase.

2 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A

You last purchased this on
 
Trane

XV17 2 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A

  • Fast #
  • Part #T4TWV7X24A1000A
  • Item #10121448
  • Manufacturer Part #4TWV7X24A1000A
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Trane

XV17 2 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A

  • Fast #
  • Part #T4TWV7X24A1000A
  • Item #10121448
  • Manufacturer Part #4TWV7X24A1000A
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy year-round home comfort efficiency
  • This system gives you comfort by running at the speed your home needs to stay comfortable
  • This allows the variable speed compressor, outdoor fan and indoor fan to vary their speed as the temperature outside changes, slowing down or speeding up gradually when needed
  • Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
  • Your heat pump heats your home for most of the year and your oil furnace steps in when the weather gets too cold
  • Together, they offer you reliable comfort that could lower your energy costs
  • The XV17 can connect to our link thermostat
  • Your system will automatically charge, configure and calibrate for optimal performance through the lifetime of your products
  • Requires Certification
  • Green


Specifications

AMP:
19
Application:
Commercial, Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2680 ft3/min
Coil Type:
Spine Fin
Collection:
XV17
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
33 in
EER2:
12.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
112 oz
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
41 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2680 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
225 lb
Width:
30 in