4 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A
XV17 4 Ton - up to 18.0 SEER2 / 8.5 HSPF2 - Variable Speed Heat Pump - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Enjoy year-round home comfort efficiency
- This system gives you comfort by running at the speed your home needs to stay comfortable
- This allows the variable-speed compressor, outdoor fan and indoor fan to vary their speed as the temperature outside changes, slowing down or speeding up gradually when needed
- Pair your furnace with a heat pump to enjoy the benefits of a hybrid system
- Your heat pump heats your home for most of the year and your oil furnace steps in when the weather gets too cold
- Together, they offer you reliable comfort that could lower your energy costs
- The XV17 can connect to our Link thermostat
- Your system will automatically charge, configure and calibrate for optimal performance through the lifetime of your products
Specifications
- AMP:
- 43
- Application:
- Commercial, Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4467 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XV17
- Communicating:
- Communicating
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 76 dB
- Depth:
- 37 in
- Factory Std. Refrigerant Charge:
- 168 oz
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 41 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4467 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 17.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 268 lb
- Width:
- 34 in