3 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
XV20i 3 Ton - up to 21.5 SEER2 - Variable Speed Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Climate® variable speed compressor
- Instant full brightness including in sub zero temperatures
- Easy Installation Slide On Mounting Bracket
- Consolidated installation footprint
- Retrofit exposed pipe shower
- All-aluminum Spine Fin™ coil
- Powder paint finish
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
- Weather Guard™ fasteners
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 10.2, 12.4, 18, 2.8, 25
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 2850 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- XV20i
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79.7 dB
- Depth:
- 34 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 41 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1200
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 20
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 239 lb
- Width:
- 37 in