This product requires certification to purchase.

6 in. x 20 ft. Aluminum Pipe

You last purchased this on
 
Transair

6 in. x 20 ft. Aluminum Pipe

  • Fast #
  • Part #PTA16L804
  • Item #7575400
  • Manufacturer Part #TA16 L8 04
4.5 out of 5 Customer Rating
You last purchased this on
 
Transair

6 in. x 20 ft. Aluminum Pipe

  • Fast #
  • Part #PTA16L804
  • Item #7575400
  • Manufacturer Part #TA16 L8 04
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME 31.9
Length:
20 ft
Material:
Aluminum
PipeTubing Size:
6 in