7/8 in. ID Plastic Tee
7/8 in. ID Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connection 3:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Size 3:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- NSF Certified:
- No