100ml Skin Cream
Travabon® Classic 100ml Skin Cream
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Industrial
- Capacity:
- 100 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Skin Cream
- Size:
- 100 mL
- UL Listed:
- No
- Weight:
- 3.9 lb