1 in. Hex Bolt
1 in. Hex Bolt
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 1 in
- Product Type:
- Bolt
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3/8 in