2 in. Cap
2 in. Cap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Product Type:
- Cap
- Smart Home Enabled:
- No
- UL Listed:
- No