3 in. Female Threaded Steel Band and Latch Hose End
3 in. Female Threaded Steel Band and Latch Hose End
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Steel
- Product Type:
- Band, Hose End
- Smart Home Enabled:
- No
- UL Listed:
- No