3 in. Galvanized Steel Gun Stand Opener
3 in. Galvanized Steel Gun Stand Opener
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Steel
- Product Type:
- Gun Stand Opener
- Smart Home Enabled:
- No
- UL Listed:
- No