This product requires certification to purchase.

4 in. Valve Assembly

You last purchased this on
 
Travis Pattern and Foundry

4 in. Valve Assembly

  • Fast #
  • Part #TUVSSRV400
  • Item #7763112
  • Manufacturer Part #UVSSRV400
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Travis Pattern and Foundry

4 in. Valve Assembly

  • Fast #
  • Part #TUVSSRV400
  • Item #7763112
  • Manufacturer Part #UVSSRV400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
6 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Product Type:
Valve Assembly
Smart Home Enabled:
No
UL Listed:
No