5 x 4 in. Female Threaded Adaptor for 70 Series Hydrostatic Poweroll Mover Units
5 x 4 in. Female Threaded Adaptor for 70 Series Hydrostatic Poweroll Mover Units
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 70 Series Hydrostatic Poweroll Mover Units
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No