6 in. Steel Permanent Heavy Duty Spider
6 in. Steel Permanent Heavy Duty Spider
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Steel
- Product Type:
- Spider
- Smart Home Enabled:
- No
- UL Listed:
- No