6 in. Rubber Gasket
Chevron™ 6 in. Rubber Gasket
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Chevron™
- Diameter:
- 6 in
- Material:
- Rubber
- Product Type:
- Gasket
- Smart Home Enabled:
- No
- UL Listed:
- No