10 in. Gasket C900 PVC Sewer Cap
10 in. Gasket C900 PVC Sewer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-900
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Sewer Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global