10 x 10 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee
10 x 10 x 6 in. Gasket Reducing SDR 35 PVC Sewer Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 19-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer May Vary By Location
- Corrosion Resistant
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
- Injection Molded
- Bottle-tight leak proof joints
- Compatible With SDR26 And SDR35 Sewer Pipe
- Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
- AWWA:
- No
- Application:
- Waste, Storm
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 10 in x 10 in x 6 in
- Fitting Type:
- Sewer Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35
- UPC:
- 622454273061