10X8 CRS GXGXGXG SDR35
10X8 CRS GXGXGXG SDR35
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy To Install - Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design
- Joint Strength - Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
- Structural Strength - Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground
- Impact Strength - Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standard
- Trench Tough Gasketed Crosses Provide A Secure, Water-tight Connection For Four Pipes In A Sewer System
- Corrosion Resistant
- Typically, Half The Weight Of Fabricated Fittings
- Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
- Leak-proof At 5° Joint Deflection And 5% Ring Deflection
Specifications
- Application:
- Wastewater, Stormwater, Industrial Waste
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 10 in x 10 in x 8 in x 8 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35