12 x 12 x 6 in. Gasket x Hub PVC DWV SDR 35 Wye
12 x 12 x 6 in. Gasket x Hub PVC DWV SDR 35 Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
- Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
- Leak-proof at 5° joint deflection and 5% ring deflection
- Engineered for strength exceeding ASTM requirements by over 25%
- Typically, half the weight of fabricated fittings
- Corrosion resistant
- Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM F-679
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Hub
- End Connections:
- Gasket x Gasket x Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 12 in x 12 in x 6 in
- Fitting Type:
- Reducing, Wye
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- SDR 35