This product requires certification to purchase.

15 in. SDR 35 PVC Sewer Manhole Adapter

You last purchased this on
 
TRENCH TOUGH PLUS

15 in. SDR 35 PVC Sewer Manhole Adapter

  • Fast #
  • Part #MUL063062
  • Item #252167
  • Manufacturer Part #063062
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

15 in. SDR 35 PVC Sewer Manhole Adapter

  • Fast #
  • Part #MUL063062
  • Item #252167
  • Manufacturer Part #063062
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Wastewater, Stormwater, Industrial Waste
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Fitting Type:
Manhole Adapter
IAPMO Listed:
Yes
Length:
7 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No