This product requires certification to purchase.

4 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

  • Fast #
  • Part #MUL067124
  • Item #4336403
  • Manufacturer Part #067124
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

4 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 2-Way Clean-Out

  • Fast #
  • Part #MUL067124
  • Item #4336403
  • Manufacturer Part #067124
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • Locked-in Gasket Design
  • Superior Joint Design
  • Structurally Reinforced In Key High Stress Locations
  • Heavy Wall
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
15 psi
Schedule Class:
SDR 26