This product requires certification to purchase.

6 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Extended Elbow

TRENCH TOUGH PLUS

6 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Extended Elbow

  • Fast #
  • Part #MUL067014
  • Item #1862793
  • Manufacturer Part #067014
3.3 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 in. Gasket Heavy Wall Straight DR 26 PVC 45 Degree Extended Elbow

  • Fast #
  • Part #MUL067014
  • Item #1862793
  • Manufacturer Part #067014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Application:
Deep Burial, Poor Soils
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 25
UPC:
622454670143