This product requires certification to purchase.

6 in. Sewer SDR 26 PVC Heavy Wall Manhole Coupling

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Sewer SDR 26 PVC Heavy Wall Manhole Coupling

  • Fast #
  • Part #MUL067457
  • Item #1862691
  • Manufacturer Part #067457
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Sewer SDR 26 PVC Heavy Wall Manhole Coupling

  • Fast #
  • Part #MUL067457
  • Item #1862691
  • Manufacturer Part #067457
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Deep Burial Applications
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
AWWA:
AWWA C-900, AWWA C-905
Application:
Deep Burial, Poor Soils
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Manhole Adapter
Waterworks Application:
Sewer