This product requires certification to purchase.

6 in. Spigot Plastic Plug

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Spigot Plastic Plug

Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Spigot Plastic Plug

  • Fast #
  • Part #MUL043854
  • Item #61989
  • Manufacturer Part #043854
3.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy To Use
  • Removable
  • Available In Three Sizes
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Reinforced To SDR26 Thickness At Key Locations Such As The Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Requires Certification

Specifications

Application:
Waste, Storm, Industrial
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
Origin:
Global
Schedule Class:
SDR 35



Customers Also Bought
1–6 of 18 items
Part #S449060
Item #7751483
5 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
Part #MUL063620
Item #64831
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL043713
Item #498611
5 out of 5 Customer Rating
Requires Certification
Part #MUL043806
Item #902280
4 out of 5 Customer Rating
Requires Certification
Part #MUL274035
Item #7166384
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL340958
Item #8702363
5 out of 5 Customer Rating
Requires Certification
Part #MUL067656
Item #215888
5 out of 5 Customer Rating
Requires Certification
Part #MUL063961
Item #49265
5 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
Part #MUL026283
Item #980924
5 out of 5 Customer Rating
Requires Certification
Part #MUL040995
Item #84522
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing