This product requires certification to purchase.

6 in. Spigot x Gasket 45 Degree SDR 26 Plastic Sewer Elbow

You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Spigot x Gasket 45 Degree SDR 26 Plastic Sewer Elbow

Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in. Spigot x Gasket 45 Degree SDR 26 Plastic Sewer Elbow

  • Fast #
  • Part #MUL067376
  • Item #215889
  • Manufacturer Part #067376
3.2 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 26
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MUL067204
Item #1100044
4.7 out of 5 Customer Rating
Requires Certification
Part #MUL067228
Item #248726
5 out of 5 Customer Rating
Requires Certification
Part #MUL067226
Item #248725
4.7 out of 5 Customer Rating
Requires Certification
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Part #MUL067348
Item #248791
5 out of 5 Customer Rating
Requires Certification
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL063410
Item #1862808
4 out of 5 Customer Rating
Requires Certification
Part #MUL067016
Item #1862849
5 out of 5 Customer Rating
Requires Certification
Part #MUL043229
Item #1227899
5 out of 5 Customer Rating
Requires Certification
Part #MUL063214
Item #43522
4.7 out of 5 Customer Rating
Requires Certification
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Part #MUL063975
Item #51171
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing