This product requires certification to purchase.

6 x 4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

TRENCH TOUGH PLUS

6 x 4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

  • Fast #
  • Part #MUL043713
  • Item #498611
  • Manufacturer Part #043713
5 out of 5 Customer Rating
Brand image
TRENCH TOUGH PLUS

6 x 4 in. Sewer Gasket x IPS Gasket and DWV SDR 35 PVC Adapter Coupling

  • Fast #
  • Part #MUL043713
  • Item #498611
  • Manufacturer Part #043713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Injection Molded
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-170, ASTM F-679, ASTM F-1336
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
7-14/25 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35
UPC:
622454437135