This product requires certification to purchase.

8 in. Spigot Plastic Plug

You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Spigot Plastic Plug

  • Fast #
  • Part #MUL043855
  • Item #85109
  • Manufacturer Part #043855
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

8 in. Spigot Plastic Plug

  • Fast #
  • Part #MUL043855
  • Item #85109
  • Manufacturer Part #043855
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy To Use
  • Removable
  • Available In Three Sizes
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Reinforced To SDR26 Thickness At Key Locations Such As The Branches Of Tees And Wyes For Optimal Long-term Performance
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Requires Certification

Specifications

Application:
Waste, Storm, Industrial
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
Origin:
Global
Schedule Class:
SDR 35