8 x 8 x 4 in. Gasket x Hub PVC DWV Sewer Tee Wye
8 x 8 x 4 in. Gasket x Hub PVC DWV Sewer Tee Wye
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Immune to corrosion from aggressive soils
- Eliminate infiltration and exfiltration
- Corrosion resistant
- Bottle-tight joints
- Easy to install
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336, ASTM SDR-26
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Hub
- End Connections:
- Gasket x Gasket x Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Tee Wye
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 26