This product requires certification to purchase.

Slip Sewer Sweep Straight and Long Radius SDR 35 PVC 90 Degree Elbow with 36 in. Radius

You last purchased this on
 
TRENCH TOUGH PLUS

Slip Sewer Sweep Straight and Long Radius SDR 35 PVC 90 Degree Elbow with 36 in. Radius

  • Fast #
  • Part #MUL063776
  • Item #1227920
  • Manufacturer Part #063776
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

Slip Sewer Sweep Straight and Long Radius SDR 35 PVC 90 Degree Elbow with 36 in. Radius

  • Fast #
  • Part #MUL063776
  • Item #1227920
  • Manufacturer Part #063776
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Long Radius Elbow, Sewer Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35