Solvent Weld Plastic Sewer Cap
Solvent Weld Plastic Sewer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 74-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Leak-proof Joints
- Superior Chemical Resistance
- Super Abrasion Resistance
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
- Corrosion resistant
- Bottle-tight system
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034, ASTM F-1336
- Application:
- Sanitary, Drainage
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sewer Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No