This product requires certification to purchase.

8 in x 6 in. Spigot x Gasket Plastic Increaser Eccentric

You last purchased this on
 
TRENCH TOUGH PLUS

8 in x 6 in. Spigot x Gasket Plastic Increaser Eccentric

  • Fast #
  • Part #MUL043257
  • Item #1100059
  • Manufacturer Part #043257
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

8 in x 6 in. Spigot x Gasket Plastic Increaser Eccentric

  • Fast #
  • Part #MUL043257
  • Item #1100059
  • Manufacturer Part #043257
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Fabricated
  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
CSA Certified:
CSA B181.2, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Increaser, Eccentric Increaser
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 35