TRIAD DIGIT LCTR With TRANS/CASE/BTRY
Triad Series TRIAD DIGIT LCTR With TRANS/CASE/BTRY
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile underground locator used for passive and active locating, and comes with sonde
- Uncomplicated and intuitive user interface that simplifies and speeds up most locating jobs
- LCD screen offers visual display of intended target as well as audio response
- Will automatically scan and synchronize to any catalogued frequency between 50Hz-200KHz
- Receiver comes standard with over 35 catalogued frequencies, including 4 passive modes
- Automatic depth and accuracy reporting
- Transmitter built into carry case: comes standard with nine operating frequencies (9 conductive, 3 inductive)
- Folds into a compact storage position about the length of a forearm
- Receiver folds down and fits neatly into the transmitter case
Specifications
- Application:
- Tracing, Detection
- Battery Size:
- AA, C
- Battery Type:
- Alkaline
- Collection:
- Triad Series
- Height:
- 12-1/2 in
- Length:
- 24 in
- Power Source:
- Battery
- Temperature Range:
- -4 to 158 Deg F
- Tool Type:
- Magnetic Locator
- Watts:
- 10 W
- Weight:
- 15.0 lb
- Width:
- 4-1/2 in