135000 Btu/h 1-1/2 in Heat Exchanger Stainless Steel
135000 Btu/h 1-1/2 in Heat Exchanger Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BTU Heat Rating:
- 135000 Btu/h
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Heat Exchanger