This product requires certification to purchase.

Prestige Solo 175 and 250 Blower Kit with Gasket

You last purchased this on
 
Triangle Tube

Prestige Solo 175 and 250 Blower Kit with Gasket

  • Fast #
  • Part #TPSRKIT13
  • Item #3077207
  • Manufacturer Part #PSRKIT13
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Prestige Solo 175 and 250 Blower Kit with Gasket

  • Fast #
  • Part #TPSRKIT13
  • Item #3077207
  • Manufacturer Part #PSRKIT13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Prestige Solo 175 and 250 boilers
  • Gasket included
  • Parts warranty: 1 year
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
250, Prestige Solo 175
Depth:
12 in
Height:
12 in
Length:
12 in
Product Type:
Blower Kit, Gasket
Volts:
120V
Watts:
107 W
Width:
12 in