31 gal. Indirect-Fired Water Heater
Cardinal 31 gal. Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel Coil & Tank
- 1” Side Boiler Connections
- Top DHW and Recirc. Connections: 3/4” (30-60) & 1” (80-120)
- Factory Included: T&P Valve, 1/2" Drain Valve, Aquastat
- Acid Pickling for Increased Corrosion Resistance
-
Lead Law Compliant
Specifications
- Capacity:
- 31 gal
- Collection:
- Cardinal
- Diameter:
- 22-1/4 in
- First Hour Rating:
- 214
- Height:
- 40-1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Water Heater Type:
- Indirect Fired
- Weight:
- 62 lb