This product requires certification to purchase.

Indirect-Fired Water Heater

You last purchased this on
 
Triangle Tube

Cardinal Indirect-Fired Water Heater

  • Fast #
  • Part #TCARDINAL50
  • Item #10158733
  • Manufacturer Part #CARDINAL50
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Cardinal Indirect-Fired Water Heater

  • Fast #
  • Part #TCARDINAL50
  • Item #10158733
  • Manufacturer Part #CARDINAL50
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel Coil & Tank
  • 1” Side Boiler Connections
  • Top DHW and Recirc. Connections: 3/4” (30-60) & 1” (80-120)
  • Factory Included: T&P Valve, 1/2" Drain Valve, Aquastat
  • Acid Pickling for Increased Corrosion Resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
46.3 gal
Collection:
Cardinal
Diameter:
22-1/4 in
First Hour Rating:
281
Height:
56-1/4 in
Lead Law Compliant:
Yes
Material:
Stainless Steel
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Indirect Fired
Weight:
84 lb