This product requires certification to purchase.

Gas Valve Replacement Kit Metal

You last purchased this on
 
Triangle Tube

Gas Valve Replacement Kit Metal

  • Fast #
  • Part #TPGRKIT01
  • Item #2060474
  • Manufacturer Part #PGRKIT01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Gas Valve Replacement Kit Metal

  • Fast #
  • Part #TPGRKIT01
  • Item #2060474
  • Manufacturer Part #PGRKIT01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Prestige Solo 60-250 and Prestige Excellence 110 boilers
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Brand Model Compatibility:
Solo 60-250 and PE110 Boilers
Height:
6 in
Length:
6 in
Material:
Metal
Width:
6 in