95% - 155 MBH - Heat Only - Gas Floor Boiler
Instinct 95% - 155 MBH - Heat Only - Gas Floor Boiler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Caleffi 548 series separator
- Stainless steel fire tube heat exchanger
- Turndown ratio up to 8:1
- 3 ASME certified
- Tsync Wi-Fi connectivity for easy troubleshooting
- AFUE efficiency rating of 95%
- Natural gas or propane
- CCTRLMAX control system with 60 second set-up
- 3 in 1 universal vent adapter
- Industry leading performance with endless hot water when combined with a SMART 316 indirect water heater
-
Green
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 155000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- Instinct
- Depth:
- 21-5/8 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 155 MBH
- Installation Type:
- Floor Mount
- Return Pipe Connection:
- 3 in
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Automatic Vent
- Width:
- 21-5/8 in