This product requires certification to purchase.

95% - 155 MBH - Heat Only - Gas Wall Boiler

You last purchased this on
 
Triangle Tube

Instinct 95% - 155 MBH - Heat Only - Gas Wall Boiler

  • Fast #
  • Part #TINS155S
  • Item #7936187
  • Manufacturer Part #INS155S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Instinct 95% - 155 MBH - Heat Only - Gas Wall Boiler

  • Fast #
  • Part #TINS155S
  • Item #7936187
  • Manufacturer Part #INS155S
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fire Tube Heat Exchanger
  • 5 Year Parts Warranty
  • Extended 6 Years Parts / 3 Year Labor Warranty
  • Control Wizard - 60 Second Set Up
  • 8:1 Turn Down Ratio
  • 100' Vent Length
  • Universal Vent Connection
  • Outdoor Reset Included
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

AFUE:
95.00 %
Application:
Residential
BTU:
155000
BTU Heat Rating:
142000 Btu/h
CEC Compliant:
For Sale in CA
Capacity:
3 gal
Collection:
Instinct
Condensing:
Yes
Depth:
16-1/2 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
26 in
Input (MBH):
155 MBH
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21-3/4 in
MBH:
155
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
50 psi
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
21-3/4 in