95% - 199 MBH - Gas Combi Boiler
Instinct 95% - 199 MBH - Gas Combi Boiler
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Peace of mind industry-leading three point (good/better/best) warranty program
- Turndown ratio up to 8:1
- 3 in 1 universal vent adapter
- Stainless steel fire tube heat exchanger
- Efficiency rating of 95%
- ASME certified
- Industry leading performance with 5+ gpm hot water while fully condensing
- CTRLMAX control system with 60 second set-up
- Natural gas or propane
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 10
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 199000
- Boiler Type:
- Combi Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Capacity:
- 3 gal
- Collection:
- Instinct
- Depth:
- 17-1/8 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Floor Mount
- Phase:
- Single Phase
- Return Pipe Connection:
- 3 in
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Automatic Vent
- Volts:
- 120V
- Width:
- 21-5/8 in