This product requires certification to purchase.

95% - Heat Only - Gas Floor Boiler

You last purchased this on
 
Triangle Tube

Instinct 95% - Heat Only - Gas Floor Boiler

  • Fast #
  • Part #TINSFS199S
  • Item #9627795
  • Manufacturer Part #INSFS199S
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Instinct 95% - Heat Only - Gas Floor Boiler

  • Fast #
  • Part #TINSFS199S
  • Item #9627795
  • Manufacturer Part #INSFS199S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Caleffi 548 series separator
  • Stainless steel fire tube heat exchanger
  • Turndown ratio up to 8:1
  • 3 ASME certified
  • Tsync Wi-Fi connectivity for easy troubleshooting
  • AFUE efficiency rating of 95%
  • Natural gas or propane
  • CCTRLMAX control system with 60 second set-up
  • 3 in 1 universal vent adapter
  • Industry leading performance with endless hot water when combined with a SMART 316 indirect water heater
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Instinct
Depth:
21-5/8 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Ignition System:
Direct Spark Ignition
Input (MBH):
199 MBH
Installation Type:
Floor Mount
Return Pipe Connection:
3 in
Supply Pipe Connection Size:
3/4 in
Vent Type:
Automatic Vent
Width:
21-5/8 in