Residential Gas Boiler Natural Gas
Instinct Residential Gas Boiler Natural Gas
Frequently Purchased Together
Product Details
Product Details
- Fire Tube Heat Exchanger
- 5 Year Parts Warranty
- Extended 6 Years Parts / 3 Year Labor Warranty
- Control Wizard - 60 Second Set Up
- 8:1 Turn Down Ratio
- 100' Vent Length
- Universal Vent Connection
- Outdoor Reset Included
-
Lead Law Compliant
-
Green
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 184000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 gal
- Collection:
- Instinct
- Condensing:
- Yes
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Height:
- 26 in
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21-3/4 in
- MBH:
- 199
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 50 psi
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 21-3/4 in