This product requires certification to purchase.

95% - 110 MBH - Condensing Boiler w/ Built-In Indirect Water Heater - TriMax Control (NG/LP)

You last purchased this on
 
Triangle Tube

Prestige Excellence 95% - 110 MBH - Condensing Boiler w/ Built-In Indirect Water Heater - TriMax Control (NG/LP)

  • Fast #
  • Part #TPEA110
  • Item #7115807
  • Manufacturer Part #PEA110
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Triangle Tube

Prestige Excellence 95% - 110 MBH - Condensing Boiler w/ Built-In Indirect Water Heater - TriMax Control (NG/LP)

  • Fast #
  • Part #TPEA110
  • Item #7115807
  • Manufacturer Part #PEA110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • AHRI reference number: 2101292
  • Net I=B=R capacity: 86000 BTU
  • DOE heating capacity: 99000 BTU
  • Assembly type: Packaged
  • Combustion type: Condensing
  • Frequency: 60 Hz
  • Gas conversion kit included
  • Maximum altitude: 2000 feet
  • Medium: Hot water
  • Heat exchanger warranty: 10 years; parts warranty: 5 years
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
BTU:
110000
BTU Heat Rating:
10200 Btu/h
Boiler Type:
Gas Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Capacity:
2.1 gal
Collection:
Prestige Excellence
Depth:
23-5/8 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
39-3/8 in
Ignition System:
Direct Spark Ignition
Input (MBH):
110 MBH
Installation Type:
Wall Mount
Length:
24-7/8 in
Material:
Stainless Steel, Plastic
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
24-7/8 in